Shop All Wall Plates
Faith
Standard Size 4.53in X 2.76in Polycarbonate Thermo Plastic Light Switch Plates, 1-Gang, White, 10PK
Mfr # TWP1-WH-10
Zoro # G308596417
product price: $21.99
/pk 10, $2.20/ea
Sold in multiples of 8 for $175.92
$175.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # TWP1-WH-10
- Zoro # G308596417
- UPC # 850020996599
- Country of Origin China
- Category Wall Plates
Description
The Faith Standard Size 4.53 X 2.76 White Light Switch Plates, Polycarbonate Thermo Plastic Switch Wall Plate, 1-Gang is designed to cover or serve as a replacement for standard size electrical toggle light switches. Each single-gang switch plate is manufactured with high-quality polycarbonate thermoplastic materials that provide durability, flexibility, and resistant to heat, discoloration, fading, and impact. Each light switch plate comes backed with a 5 year warranty. For the best match, pair with Faith's single pole and 3-way toggle switches. Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical products. Our goal is to improve life by transforming the spaces where people live, work, and meet with solutions that are simple and consumer-friendly. Our high-quality and fully certified products are ideal for home builders, architects, developers, and many more. With several variants to choose from, we guarantee that you will find exactly what you need, be it for a family home, a commercial building, or an industrial plant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Light Almond (SWP3-LA-50)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- MULBERRY Wallplates 1G SS BLANK (97151)
- Faith Lighting Controls