Standard Outlet, Duplex, White
Mfr # SSRE4TR-WH-10
Zoro # G800429077
Key Features
- Outlet Type - Plugs and Receptacles Standard
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Color - Plugs and Receptacles White
- Number of Poles 2
- Depth 1 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # SSRE4TR-WH-10
- Zoro # G800429077
- UPC # 850003900902
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Depth | 1 in |
Height | 4.09 in |
Details
Item - Plugs and Receptacles | Outlet |
Outlet Type - Plugs and Receptacles | Standard |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Color - Plugs and Receptacles | White |
Number of Poles | 2 |
Standards | UL Listed;cUL Listed |
Material | Thermoplastic |
Special Features | Tamper Resistant |
Description
The Faith SSRE4TR-WH-10 decorative duplex receptacle adds a touch of contemporary styling to residential applications that require 20 Amp receptacles. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. 10 packs of power outlets. Specifications: 20/125V/5-20R/2 Pole/3 Wire. Each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Meets or exceeds 2017 National Electric Code (NEC) Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.
- •Specifications: 10-pack, Electrical rating 20 Amp/125-Volt/5-20R/2 Pole/3 wire, meets or exceeds 2017 National Electric Code (NEC) Article 406.12 standards for tamper resistant outlets, UL and cUL Listed
- •Durable construction: each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life, device dimensions: 4.09 in. H x 1.31 in. W
- •Self-grounding TR outlet: Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
- •Easy to install: the wall outlet's shallow body design fits easily in standard junction boxes, back and side wire capable
- •Compatibility: for best fit and color match, use with Faith wall plates (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- FAITH 3.6A/5V USB Outlet and 15A/125V Decorator Tamper-Resistant Duplex Receptacle, White, 2 Pack, 2PK (CZ07-WH-02)
- FAITH Non-Tamper-Resistant Outlet, 15A 125V Decorator Receptacles, UL-Listed, White, 10PK (SSRE1-WH-10)
- FAITH Standard Outlet, Duplex, White (SSRE1TR-WH-10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- HUBBELL Receptacle, 20 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-20R, Black (HBL8410)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- Faith Straight Blade Devices