Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10
Mfr # GLS-20ATR-LA-10
Zoro # G600429024
Key Features
- Color Light Almond
- Standards ETL Listed
- Mounting Type In-Wall
- Outlet Type GFCI
- Special Features Tamper Resistant
Product Information
- Brand Faith
- MFR # GLS-20ATR-LA-10
- Zoro # G600429024
- UPC # 850003900643
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Standards | ETL Listed |
Mounting Type | In-Wall |
Item | Outlet |
Outlet Type | GFCI |
Special Features | Tamper Resistant |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Number of Poles | 2 |
Description
The Faith GLS-20ATR-LA-10 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2-hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 10-pack. Each pack includes (1)20Amp Light Almond TR GFCI receptacle, one 4.59 in. x 2.76 in. Light Almond wall plate, 2 screws, installation manual, stickers, US-based customer support.
- •Specifications: electrical rating 20 Amp/125-Volt/2500-Watt meets or exceeds UL943 2015 standards compliant with National Electric Code (NEC) requirements ETL Listed
- •Tamper-resistant, slim GFCI outlet: tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
- •GFI outlets: provides protection from electrical shocks that might occur from faulty appliances in damp locations device detects and trips on ground faults within 1/40 of a second
- •Auto-test 20 Amp GFCI outlet: to ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests, install in your bathroom, kitchen, garage, and basement
- •10-pack each pack includes one 20 Amp light almond TR GFCI receptacle, one 4.59 in. x 2.76 in. light almond wall plate, 2 screws, installation manual, stickers, US-based customer support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QA2-2S)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- Faith GFCI Receptacles