Self-Test 15A Tamper-Resistant GFCI Outlet Receptacle, Light Almond
Mfr # GLS-15ATR-LA
Zoro # G500429018
Key Features
- Standards ETL Listed
- Color Light Almond
- Number of Poles 2
- Outlet Type GFCI
- Mounting Type In-Wall
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # GLS-15ATR-LA
- Zoro # G500429018
- UPC # 850003900568
- Country of Origin China
- Category GFCI Receptacles
Details
Standards | ETL Listed |
Color | Light Almond |
Number of Poles | 2 |
Outlet Type | GFCI |
Mounting Type | In-Wall |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Special Features | Tamper Resistant |
Item | Outlet |
Description
The Faith GLS-15ATR-LA self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2-hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Each pack includes one 15 Amp Light Almond TR GFCI receptacle, one 4.59 in. x 2.76 in. Light Almond wall plate, 2 screws, installation manual, stickers, US-based customer support.
- •Specifications: electrical rating 15 Amp/125-Volt/1875-Watt meets or exceeds UL943 2015 standards compliant with National Electric Code (NEC) requirements ETL Listed
- •Tamper-resistant, slim GFCI outlet: tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
- •GFI outlets: provides protection from electrical shocks that might occur from faulty appliances in damp locations device detects and trips on ground faults within 1/40 of a second
- •Auto-test 15 Amp GFCI outlet: to ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests, install in your bathroom, kitchen, garage, and basement
- •10-pack each pack includes one 15 Amp light almond TR GFCI receptacle, one 4.59 in. x 2.76 in. light almond wall plate, 2 screws, installation manual, stickers, US-based customer support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- Faith GFCI Receptacles