Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory
Mfr # GLS-15A-IV
Zoro # G000429082
Key Features
- Standards ETL Listed
- Color Ivory
- Mounting Type In-Wall
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Outlet Type GFCI
Product Information
- Brand Faith
- MFR # GLS-15A-IV
- Zoro # G000429082
- UPC # 850003900261
- Country of Origin China
- Category GFCI Receptacles
Details
Standards | ETL Listed |
Color | Ivory |
Mounting Type | In-Wall |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Item | Outlet |
Outlet Type | GFCI |
Number of Poles | 2 |
Description
The Faith Electric GLS-15A-IV self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. Each pack includes (1) 15 Amp, 125-Volt GFCI duplex outlet, (1) wall plate, (2) screws, installation manual, stickers.
- •To ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests every 2.5-hours
- •In the event of a ground fault, this GFCI will cut off power in 1/40 of a second
- •LED indicator light turns off if the outlet is not receiving power, is broken or if the GFCI receptacle is at end-of-life
- •Meets or exceeds UL943 2015 standards, compliant with National Electric Code (NEC) requirements, ETL Listed
- •Terminals allow for easy wiring options - back and side wire capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20A-LA-10)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- Faith GFCI Receptacles