Self-Test 15A GFCI Outlet Receptacle, Light Almond, PK 3
Mfr # GLS-15A-LA-03
Zoro # G800429145
Key Features
- Color Light Almond
- Standards ETL Listed
- Number of Poles 2
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Mounting Type In-Wall
Product Information
- Brand Faith
- MFR # GLS-15A-LA-03
- Zoro # G800429145
- UPC # 850003900544
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Standards | ETL Listed |
Number of Poles | 2 |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Item | Outlet |
Mounting Type | In-Wall |
Outlet Type | GFCI |
Description
The Faith GLS-15A-LA-03 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2-hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. 3-pack. Each pack includes one 15 Amp Light almond GFCI receptacle, one 4.59 in. x 2.76 in. Light almond wall plate, 2 screws, installation manual, stickers, US-based customer support.
- •Specifications: electrical rating 15 Amp/125-Volt/1875-Watt meets or exceeds UL943 2015 standards compliant with National Electric Code (NEC) requirements ETL Listed
- •Slim GFCI outlet: new slim, modern design for easier and quicker installation in shallow electrical boxes
- •GFI outlets: provides protection from electrical shocks that might occur from faulty appliances in damp locations device detects and trips on ground faults within 1/40 of a second
- •Auto-test 15 Amp GFCI outlet: to ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests, install in your bathroom, kitchen, garage, and basement
- •3-pack each pack includes one 15 Amp light almond GFCI receptacle, one 4.59 in. x 2.76 in. light almond wall plate, 2 screws, installation manual, stickers, US-based customer support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- FAITH 15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK (GLS-15A-WH-05)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20A-LA-10)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- Faith GFCI Receptacles