Shop All Duplex Straight Blade Receptacles
Faith
Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK
Mfr # SSRE2TR-WH-10
Zoro # G908596398
Sold in multiples of 4 for $90.76
$90.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faith
- MFR # SSRE2TR-WH-10
- Zoro # G908596398
- UPC # 850020996537
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
The Faith SSRE2TR-WH-10 duplex receptacle is a drop in replacement for residential applications that require 15A duplex outlet receptacle. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. 10 pack of power outlets. Electric socket specifications: 15A/125V/5-15R/2 Pole/3 Wire. Each white outlet is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Meets or exceeds 2017 National Electric Code NEC Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.15A White Electrical Outlet, TR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- Faith Straight Blade Devices