Shop All Wall Plates
Faith
Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK
Mfr # DWP2-WH-06
Zoro # G708596406
product price: $22.75
/pk 6, $3.79/ea
Sold in multiples of 8 for $182.00
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # DWP2-WH-06
- Zoro # G708596406
- UPC # 850020996582
- Country of Origin China
- Category Wall Plates
Description
Faith polycarbonate thermoplastic wall plates for outlets are designed to cover any standard size receptacle outlet. These wall plates are manufactured with high-quality materials to provide durability, flexibility, and resilience to bending and impact. Each electric outlet cover is also heat & fade resistant to prevent fading and discoloration. The white finish is smooth and easy-to-clean. UL & CUL Listed. What's included:6 Two-Gang Wall Plates with Matching Screws. Dimensions: 4.55 height x 4.63 width UL and CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green (22968201)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Light Almond (SWP3-LA-50)
- FAITH 1-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP1-WH-01)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- HARDWARE EXPRESS Weather Resistant Cover Decora Horizontal White (4996-W)
- Faith Wall Plates