Shop All Wall Plates
Faith
Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK
Mfr # BWP1-WH-10
Zoro # G208596395
Sold in multiples of 8 for $186.80
$186.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faith
- MFR # BWP1-WH-10
- Zoro # G208596395
- UPC # 850020996612
- Country of Origin China
- Category Wall Plates
Description
Cover dangerous open electrical wall boxes with Faith's 1-Gang, No-Device, Blank Wall Plate Covers. Each order contains a pack of 10 wall covers to ensure you always have enough on hand.
Faith blank wall plates are designed to replace any existing wall plate covers with the same configuration and are manufactured with high-quality materials to provide durability, flexibility, and resilience to impact. With a smooth, easy-to-clean finish, Faith blank wall plates are perfect for covering unused wall boxes for outlets or light switches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5241 10A ATO/ATC Fuse (5241)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, Ivory (SWP2-IV-120)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-50)
- NEXTGEN 1406CC10 660W 125V Pull Chain Lampholder Outlet Adapter; Brown (NE1630134)
- Faith Lighting Controls