Shop All Duplex Straight Blade Receptacles
Faith
4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK
Mfr # USB46-BK-02
Zoro # G808596412
product price: $29.29
/pk 2, $14.65/ea
Sold in multiples of 4 for $117.16
$117.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # USB46-BK-02
- Zoro # G808596412
- UPC # 850003900520
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
The Faith USB46-BK-02 USB charger/tamper-resistant duplex receptacle offers two quick-charge USB ports with a total of 4.6-Amps of charging power and two 15-Amp tamper-resistant receptacles. Space-saving USB receptacle is perfect for modern homes and offices. This wall outlet is ideal for charging tablets, mobile phones, and other high-draw devices. The dual USB ports eliminate the need for bulky AC adapters and are compatible with USB 1.1/2.0/3.0. USB outlets receptacles are back and side wire capable for easy installation. ETL listed. Compliant with 2017 NEC code. Tamper-resistant safety mechanism blocks sockets unless a plug is inserted.2-Pack of outlets with USB port. Includes 2 Black USB wall outlet, 2 4.56 x 2.76 wall plates, installation manual, and screws. Works with 120V systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- Faith Straight Blade Devices