Shop All GFCI Receptacles
Faith
15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK
Mfr # GLS-15ATR-WH-05
Zoro # G508375294
product price: $60.19
/pk 5, $12.04/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Tamper Resistant
- Number of Poles 2
- Mounting Type In-Wall
- NEMA Receptacle Configuration - Plugs and Receptacles Duplex
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # GLS-15ATR-WH-05
- Zoro # G508375294
- UPC # 850020996643
- Country of Origin China
- Category GFCI Receptacles
Details
Special Features | Tamper Resistant |
Number of Poles | 2 |
Mounting Type | In-Wall |
NEMA Receptacle Configuration - Plugs and Receptacles | Duplex |
Item | Outlet |
Color | White |
Standards | ETL Listed |
Outlet Type | GFCI |
Description
The Faith GLS-15ATR-WH-05 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 5 packs. Each pack contains: 1 15Amp white TR GFCI receptacle, 1 4.59x 2.76 white wall plate, 2 screws, installation manual, stickers, US-based customer support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist-on Wire Cnnectr 18-10, Red, PK21000 (12-006BU)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-15ATR-WH)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- Faith GFCI Receptacles