1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK
Mfr # SWP1-BK-08
Zoro # G706868888
Key Features
- Number of Gangs 1-Gang
- Color Black
- Material Plastic
- Type Decorator/Rocker
- Width 4.68 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # SWP1-BK-08
- Zoro # G706868888
- UPC # 850020996766
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 4.68 in |
Height | 0.28 in |
Length | 2.93 |
Details
Item | Wall Plate |
Number of Gangs | 1-Gang |
Color | Black |
Material | Plastic |
Type | Decorator/Rocker |
Standards | ETL Listed |
Special Features | Screwless design |
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the wallplate is precise and easy. The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service. 8-Pack of 1-gang, black screwless wall plates. Outer dimensions: 4.68 in. H x 2.93 in. L x 0.28 in. D.
- •8-pack of 1-gang, black screwless wall plates, outer dimensions: 4.68 in. H x 2.93 in. L x 0.28 in. D
- •Durable construction: polycarbonate thermoplastic material is nearly unbreakable, easy to clean and provides durability, flexibility and fade resistance
- •Easy installation: 2-piece, snap on wall plate design, the subplate is simple to install and ensures that placement of the wallplate is precise and easy
- •Modern design: elevate the look of your residential or commercial interior with faith screwless wall plates, which have a low-profile design, lack unsightly screws and mount flush to the wall for a contemporary appearance
- •Easy to clean: the smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- FAITH 1-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP1-WH-01)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Light Almond (SWP3-LA-50)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond (SWP4-LA-50)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- Faith Wall Plates