Shop All Fabric & Sewing
Fairfield
Fairfield P24722 24 x 72 x 2 in. Project Foam Cushion
Mfr # P24722
Zoro # G204169968
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairfield
- MFR # P24722
- Zoro # G204169968
- UPC # 35352111623
- Country of Origin China
- Category Fabric & Sewing
Description
Project Foam is a soft supportive polyurethane foam that is ideal for upholstery, home decor projects, and a variety of creative uses around the house. You can use it for updating and adding comfort for kitchen chair cushions, bar stools, benches, ottomans, window seats, and padded headboards. Works perfect for pet beds, camping and sporting events, exercise mats, and even speaker padding, costumes, stage scenery. It is insulating, protective, durable and contains bio-based materials.
Features- Made in USA
- 24 x 72 x 2 in. Project Foam Cushion
- Size: 24 x 72 x 2 in.
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- POST-IT Note, 3"x3", Pop-up, Value, PK18 (R330-14-4B)
- FAIRFIELD Fairfield PFBBG 2.8 oz Poly-Fil Beads; 1.8 in. (PFBBG)
- FAIRFIELD Fairfield FCT186 18 x 18 x 6 in. - Tuffet Foam Soft Sup (FCT186)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- PHIFERTEX PLUS Phifertex Plus 3007145 Woven Vinyl Coated Polyester Mesh Fabric; Stucco OY3 (PHIFEP3007145)
- PAPILION Papilion R07420538033950YD 1.5 in. Grosgrain Ribbon 50 Yards - Cadet Blue (R07420538033950YD)
- TEEN TITANS 708 100 Percent Polyester Fabric, Bronze (NALA708)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- Fairfield