Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2
Mfr # JVP202
Zoro # G203871305
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Poly-Fil Basic two pack pillow inserts are perfect when you want to do some DIY or craft projects with your friends or family. They also make a great creative activity at school or camp. Personalize them with fabric, faux fur, needlepoint, or a monogram, to add a special touch to your favorite spaces or give as gifts for those close to your heart. They are a quick, easy, and an inexpensive way to change and refresh the look of a room in your house or use as holiday and seasonal decor. The firm texture allows them to retain their shape when working with the heavier upholstery fabrics or heirloom pieces. Poly-Fil Basic pillow forms are made of 100% polyester fibers with no added chemicals or flame retardants and have a non-woven polypropylene cover.
Features- Easy way to change and refresh the look of a room in your house or use as holiday and seasonal decor and gifts
- Hypo-allergenic with no added chemicals or flame retardants
- Great for arts and craft projects in the classroom and rainy day projects for the family as it is easy to personalize your pillow
- It is suggested to have a pillow cover an inch shorter than your pillow to give it that perfect fit, spot clean as needed
- 20 x 20 in. Poly-fil Pillow Insert, Pack of 2
- Size: 20 x 20 in.
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 26" Table Slide (26" Opening) in Soft Maple PR (9062M)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (MI2549899)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- Fairfield Pillows