Fairfield

Fairfield JVP142 14 x 14 in. Poly-fil Pillow Insert; Pack of 2


product price: $31.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fairfield
  • MFR # JVP142
  • Zoro # G303871267
  • UPC #
    35352113450
  • Country of Origin China
  • Category Pillows

Description

Poly-Fil Basic two pack pillow inserts are perfect when you want to do some DIY or craft projects with your friends or family. They also make a great creative activity at school or camp. Personalize them with fabric, faux fur, needlepoint, or a monogram, to add a special touch to your favorite spaces or give as gifts for those close to your heart. They are a quick, easy, and an inexpensive way to change and refresh the look of a room in your house or use as holiday and seasonal decor. The firm texture allows them to retain their shape when working with the heavier upholstery fabrics or heirloom pieces. Poly-Fil Basic pillow forms are made of 100% polyester fibers with no added chemicals or flame retardants and have a non-woven polypropylene cover.

Features
  • Easy way to change and refresh the look of a room in your house or use as holiday and seasonal decor and gifts
  • Hypo-allergenic with no added chemicals or flame retardants
  • Great for arts and craft projects in the classroom and rainy day projects for the family as it is easy to personalize your pillow
  • It is suggested to have a pillow cover an inch shorter than your pillow to give it that perfect fit, spot clean as needed
  • 14 x 14 in. Poly-fil Pillow Insert, Pack of 2
Specifications
  • Size: 14 x 14 in.
  • Weight: 1.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.