Shop All Hydraulic Filters
Fairey Arlon
1070Z221H Replacement/Interchange Hydraulic Filter
Mfr # MF0433169
Zoro # G005780195
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 24.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairey Arlon
- MFR # MF0433169
- Zoro # G005780195
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 24.81 |
Details
Filter Style | Return Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.68 |
ID Top | 2.27 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0909708 replaces OEM 1070Z221H by FAIREY ARLON and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.81in
OD Top: 3.66in
OD Bottom: 3.68in
ID Top: 2.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.81in
OD Top: 3.66in
OD Bottom: 3.68in
ID Top: 2.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- FAIREY ARLON 170L220H Replacement/Interchange Hydraulic Filter (MF0576109)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- KRAUSS MAFFEI KRAUSS MAFFEI 8383433 Replacement/Interchange Hydraulic Filter (MF0061067)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- Fairey Arlon Hydraulic Filters