Shop All Vehicle Window Parts
Fairchild
Window Locking Gasket, , , EPDM
Mfr # 0479-50
Zoro # G604393499
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 25 ft
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0479-50
- Zoro # G604393499
- UPC # 841880119136
- Country of Origin United States
- Category Vehicle Window Parts
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Details
Material | EPDM |
Item | Window Locking Gasket |
Description
Window Locking Gasket, For Material Thickness Not Applicable, Material EPDM, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Conversion Connector, PK5 (84-9611)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- ILB GOLD Marine Ignition, Replacement For Wai Global 67-703-S (67-703-S)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- DORMAN Window Crank Handle, 76928 (76928)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- WEATHER GUARD 96-C GM FS VAN SIDE DOOR HINGED WINDOW SCREENS (88027)
- ACI AUTOMOTIVE Chry Cordoba 83-75/E Class 84-83/Executi Window Motor, 87433 (87433)
- DORMAN Windshield Washer Nozzle, 58150 (58150)
- Fairchild Vehicle Window Parts