Shop All Vehicle Window Parts
Fairchild
Window Lock Gasket, Sngl, 0.075 - 0.140 in
Mfr # 0602-50
Zoro # G404393507
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Min. Clearance Between Glass and Edge 0.145 in
- Style Single Piece
- Fits Edge 0.075 in to 0.140 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild
- MFR # 0602-50
- Zoro # G404393507
- UPC # 841880119242
- Country of Origin United States
- Category Vehicle Window Parts
Dimensions
Length | 25 ft |
Details
Material | EPDM |
Min. Clearance Between Glass and Edge | 0.145 in |
Style | Single Piece |
Fits Edge | 0.075 in to 0.140 in |
Fits Glass | 3/16 in to 1/4 in |
Item | Window Locking Gasket |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.075 in to 0.140 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.145 in, Fits Glass 3/16 in to 1/4 in, Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- HOPKINS LED BREAK AWAY CABLE & PIN FOR 20050, 20059, 20060 (CLAM) (20052)
- LISLE Steering Wheel Puller (45000)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- FAIRCHILD INDUSTRIES G1002 - 1982-1994 Chevrolet Blazer Complete Glass Run Window Channel (G1002)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Outer Belt Weatherstrip 4 pc Kit, OEM (KT2017)
- FAIRCHILD INDUSTRIES G1008-C - 1973-1980 Gmc C/K Truck Vertical Run Channel (G1008-C)
- FAIRCHILD INDUSTRIES D4031 - 1951-1975 Jeep Cj1 Windshield Seal (D4031)
- JOPEX Window Channel, 8186003000 (8186003000)
- FAIRCHILD INDUSTRIES Kf4907 - 1961-1966 Ford F-100 Vent-Window-Seal-Kit (KF4907)
- Fairchild Automotive Interior Accessories