Shop All Vehicle Window Parts
Fairchild
Window Lock Gasket, Sngl, 0.046 - 0.075 in
Mfr # 0534-25
Zoro # G504393438
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Clearance Between Glass and Edge 0.125 in
- Length 25 ft
- Style Single Piece
- Material EPDM
- Fits Edge 0.046 in to 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0534-25
- Zoro # G504393438
- UPC # 841880119174
- Country of Origin Belize
- Category Vehicle Window Parts
Dimensions
Length | 25 ft |
Details
Min. Clearance Between Glass and Edge | 0.125 in |
Style | Single Piece |
Material | EPDM |
Fits Edge | 0.046 in to 0.075 in |
Item | Window Locking Gasket |
Fits Glass | 3/16 in to 1/4 in |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.046 in to 0.075 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Brass Toothbrush - Plastic Handle W/ Grips (BTB-1)
- GUMOUT Fuel Inj Cleanr 2X Conc (510019)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- FAIRCHILD Window Lock Gasket, Dbl, 0.093 - 0.140 in (0690-25)
- FAIRCHILD Window Lock Gasket, Sngl, 0.075 - 0.140 in (0602-50)
- FAIRCHILD Window Locking Gasket, , , EPDM (0479-50)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- FAIRCHILD INDUSTRIES 19841989 Toyota 4Runner Front Outer Belt Weatherstrip Kit, OEM 68160891146816089115 (KT2018)
- URO PARTS Rear Window Seal, 51317440154 (51317440154)
- ACI AUTOMOTIVE HONDA CIVIC 95-93 (88120)
- Fairchild Vehicle Window Parts