Shop All Vehicle Window Parts
Fairchild
Window Lock Gasket, Dbl, 0.173 - 0.195 in
Mfr # 0463-25-L
Zoro # G804393442
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Edge 0.173 in to 0.195 in
- Style Double Piece (key Included)
- Material EPDM
- Fits Glass 3/16 in to 1/4 in
- Min. Clearance Between Glass and Edge 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild
- MFR # 0463-25-L
- Zoro # G804393442
- UPC # 841880119105
- Country of Origin United States
- Category Vehicle Window Parts
Dimensions
Length | 25 ft |
Details
Fits Edge | 0.173 in to 0.195 in |
Style | Double Piece (key Included) |
Material | EPDM |
Item | Window Locking Gasket |
Fits Glass | 3/16 in to 1/4 in |
Min. Clearance Between Glass and Edge | 0.3125 in |
Description
Window Locking Gasket, Style Double Piece (key Included), Fits Edge 0.173 in to 0.195 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE S-53 Explorer Compass - Surface Mount - Black (S-53)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF525-WN (AF525-WN)
- GROCO Polyethylene Filter Basket (BP-11)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- FAIRCHILD Window Lock Gasket, Dbl, 0.062 to 0.093 in (1158-25-L)
- DUO-CORP Utility Window, 2312 in OAW, 2312 in OAH, Vinyl Frame (2020TMUT)
- DORMAN Windshield Wiper Arm - Rear, 42783 (42783)
- FAIRCHILD INDUSTRIES F1019 - 1980-1996 Ford Bronco Tailgate Window Channel (F1019)
- MOTORMITE DOOR WINDOW SWEEP (25863)
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- PRECISION REPLACEMENT PARTS Wool Dauber, 144PK (SWD1000-144)
- Fairchild Vehicle Window Parts