Shop All Cylindrical Vibration Isolators
Fairchild Industries
Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel
Mfr # RVI1008-MM50
Zoro # G504206547
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 30
- Height 25
- Thread Length 23
- Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild Industries
- MFR # RVI1008-MM50
- Zoro # G504206547
- UPC # 841880124420
- Country of Origin China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 30 |
Height | 25 |
Thread Length | 23 |
Details
Material | Natural Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/8 (MHSTK70)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2120)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1008-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1015-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1012-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1003-MM50)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- Fairchild Industries Cylindrical Vibration Isolators