Shop All Cylindrical Vibration Isolators
Fairchild Industries
Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel
Mfr # RVI1002-MM50
Zoro # G204206533
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Dia. 20
- Height 20
- Thread Length 18
- Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild Industries
- MFR # RVI1002-MM50
- Zoro # G204206533
- UPC # 841880124369
- Country of Origin China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 20 |
Height | 20 |
Thread Length | 18 |
Details
Material | Natural Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Cutter Plastic Flush Cut Diag Solid6" (CNTP56N)
- GREENLEE Die Set, Crimping (K22S1GL)
- MILWAUKEE TOOL Milwaukee® Shockwave 6 in. Power Bit Phillips #2 (48-32-4802)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-MM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1003-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1011-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1015-FF50)
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- Fairchild Industries Cylindrical Vibration Isolators