Shop All Cylindrical Vibration Isolators
Fairchild Industries
Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel
Mfr # RVI1008-FM50
Zoro # G104206527
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Dia. 30
- Height 25
- Thread Length 23
- Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild Industries
- MFR # RVI1008-FM50
- Zoro # G104206527
- UPC # 841880124727
- Country of Origin China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 30 |
Height | 25 |
Thread Length | 23 |
Details
Material | Natural Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- WESTWARD Measuring Tool Kit, 3 Pc, Hardened Case (4KU85)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1007-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1011-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1004-MM50)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, rounded profile, internal threads (K0576.05003555)
- Fairchild Industries Mounts and Vibration Control