Shop All Cylindrical Vibration Isolators
Fairchild Industries
Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel
Mfr # RVI1008-FF50
Zoro # G904206550
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Dia. 30
- Height 25
- Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild Industries
- MFR # RVI1008-FF50
- Zoro # G904206550
- UPC # 841880124574
- Country of Origin China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 30 |
Height | 25 |
Details
Material | Natural Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/64 (44411)
- STARRETT Automatic Center Punch, 9/16 D x 5 L (18A)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FF50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1002-FM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1003-MM50)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1003-FM50)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- Fairchild Industries Mounts and Vibration Control