Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip
Mfr # 1457-4X2
Zoro # G304392990
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beltline Without Stainless Steel Bead Rigid Flocked Lining Rubber Covered
- Overall Width 1/2 in
- Length 8 ft
- Style Beltline Weatherstrip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 1457-4X2
- Zoro # G304392990
- UPC # 841880119600
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Width | 1/2 in |
Length | 8 ft |
Overall Length | 8 ft |
Details
Material | Beltline Without Stainless Steel Bead Rigid Flocked Lining Rubber Covered |
Item | Edge Grip Seal |
Style | Beltline Weatherstrip |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Application | Vehicle Doors, Weatherproofing and Decorative Seal |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Beltline Weatherstrip |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Vehicle Doors, Weatherproofing and Decorative Seal, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline Without Stainless Steel Bead Rigid Flocked Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- ZORO SELECT Rectangular Blank Stock, 24" Overall L (19640_24_0)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 36"x12", 70A (BULK-RS-V75-387)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.547 in Overall Width, Style: Window Channel (0458-8)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.375 in Overall Width, Style: Edge Trim (0339-50)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0636-8)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.63 in Overall Width, Style: Top Bulb (1820-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.5 in Overall Width, Style: Edge Trim (0343-10)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- Fairchild Rubber Edging