Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rubber, 8 ft Length, 0.266 in Overall Width, Style: Beltline Weatherstrip
Mfr # 0194-4X2
Zoro # G604393000
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered
- Overall Width 1/4 in
- Length 8 ft
- Style Beltline Weatherstrip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0194-4X2
- Zoro # G604393000
- UPC # 841880118740
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1/4 in |
Length | 8 ft |
Overall Length | 8 ft |
Details
Material | Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered |
Item | Edge Grip Seal |
Style | Beltline Weatherstrip |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Application | Vehicle Doors, Weatherproofing and Decorative Seal |
Min. Temp. (F) | -20 Degrees F |
Profile Shape | Beltline Weatherstrip |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Vehicle Doors, Weatherproofing and Decorative Seal, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick (1UTN2)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 30" Wide x 30" L (BULK-FGSM-AH-4)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0636-8)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.281 in Overall Width, Style: Beltline Weatherstrip (0148-4X2)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-50)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0334-50)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.438 in Overall Width, Style: Window Channel (0566-8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- Fairchild Rubber Edging