Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rubber, 8 ft Length, 0.25 in Overall Width, Style: Beltline Weatherstrip
Mfr # 1281-4X2
Zoro # G004392955
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beltline Without Stainless Steel Bead Flexible Polypropylene Pile Lining Rubber Covered
- Overall Width 1/4 in
- Length 8 ft
- Style Beltline Weatherstrip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild
- MFR # 1281-4X2
- Zoro # G004392955
- UPC # 841880119402
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1/4 in |
Length | 8 ft |
Overall Length | 8 ft |
Details
Item | Edge Grip Seal |
Material | Beltline Without Stainless Steel Bead Flexible Polypropylene Pile Lining Rubber Covered |
Style | Beltline Weatherstrip |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Application | Vehicle Doors, Weatherproofing and Decorative Seal |
Min. Temp. (F) | -20 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Beltline Weatherstrip |
Maximum Operating Temperature | 150 Degrees F |
Description
Edge Grip Seal, Application Vehicle Doors, Weatherproofing and Decorative Seal, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline Without Stainless Steel Bead Flexible Polypropylene Pile Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.563 in Overall Width, Style: Window Channel (0634-8)
- FAIRCHILD Edge Grip Seal, EPDM, 6 ft Length, 0.538 in Overall Width, Style: Window Channel (0486-6)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.375 in Overall Width, Style: Edge Trim (0339-50)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1457-4X2)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- FAIRCHILD Edge Grip Seal, EPDM, 82 ft Length, 0.575 in Overall Width, Style: Top Flap Seal (1612-82)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- Fairchild Rubber Edging