Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip
Mfr # 0143-4X2
Zoro # G604392973
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered
- Overall Width 1/4 in
- Length 8 ft
- Style Beltline Weatherstrip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0143-4X2
- Zoro # G604392973
- UPC # 841880118689
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1/4 in |
Length | 8 ft |
Overall Length | 8 ft |
Details
Item | Edge Grip Seal |
Material | Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered |
Style | Beltline Weatherstrip |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Application | Vehicle Doors, Weatherproofing and Decorative Seal |
Profile Shape | Beltline Weatherstrip |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Vehicle Doors, Weatherproofing and Decorative Seal, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Beltline With Stainless Steel Bead Flexible Pile Lining Rubber Covered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width Not Applicable, Overall Height Not Applicable, Overall Length 8 ft, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872630)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_12_12)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.087 in Overall Width, Style: Side Bulb (1819-10)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.563 in Overall Width, Style: Beltline Weatherstrip (1487-4X2)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-50)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.25 in Overall Width, Style: Beltline Weatherstrip (1351-4X2)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- Fairchild Rubber Edging