Shop All Rubber Edging
Fairchild
Edge Grip Seal, Rigid Pile Lining, 6 ft Length, 0.5 in Overall Width, Style: Window Channel
Mfr # 0133-3X2
Zoro # G004392979
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Beaded Steel Core Channel with Rigid Pile Lining Uncovered
- Overall Height 1/2 in
- Overall Width 1/2 in
- Length 6 ft
- Style Window Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0133-3X2
- Zoro # G004392979
- UPC # 841880118665
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 6 ft |
Leg Length | 0.5 in |
Overall Length | 6 ft |
Outside Edge Trim Width | 1/2 in |
Details
Item | Edge Grip Seal |
Material | Stainless Steel Beaded Steel Core Channel with Rigid Pile Lining Uncovered |
Style | Window Channel |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Application | Moveable Door Glass, Weatherproofing Channel |
Max. Temp. (F) | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Window Channel |
Description
Edge Grip Seal, Application Moveable Door Glass, Weatherproofing Channel, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Stainless Steel Beaded Steel Core Channel with Rigid Pile Lining Uncovered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 6 ft, Overall Width 1/2 in, Profile Shape Window Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A (BULK-RS-E60-8)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.008 In, PK2 (22520)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (1584-50)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.563 in Overall Width, Style: Window Channel (0634-8)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1359-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- Fairchild Rubber Edging