Shop All Rubber Edging
Fairchild
Edge Grip Seal, Polypropylene, 6 ft Length, 0.5 in Overall Width, Style: Window Channel
Mfr # 0123-3X2
Zoro # G704392972
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Beaded Steel Core Channel with Rigid Polypropylene Pile Lining Uncovered
- Overall Height 5/8 in
- Overall Width 1/2 in
- Length 6 ft
- Style Window Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 0123-3X2
- Zoro # G704392972
- UPC # 841880118658
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 1/2 in |
Length | 6 ft |
Leg Length | 0.625 in |
Overall Length | 6 ft |
Outside Edge Trim Width | 5/8 in |
Details
Material | Stainless Steel Beaded Steel Core Channel with Rigid Polypropylene Pile Lining Uncovered |
Item | Edge Grip Seal |
Style | Window Channel |
Color | Black |
Application | Moveable Door Glass, Weatherproofing Channel |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Window Channel |
Description
Edge Grip Seal, Application Moveable Door Glass, Weatherproofing Channel, Color Black, For Material Thickness Not Applicable, Inside Height Not Applicable, Material Stainless Steel Beaded Steel Core Channel with Rigid Polypropylene Pile Lining Uncovered, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 6 ft, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A (BULK-RS-S30-26)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 50 Ft (CSNEO-3/8-50)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft (2KUN8)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1359-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.63 in Overall Width, Style: Top Bulb (1820-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- Fairchild Rubber Edging