Shop All Rubber Edging
Fairchild
Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb
Mfr # 1616-10
Zoro # G304392983
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 5/8 in
- Overall Width 1 3/16 in
- Length 10 ft
- Style Side Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 1616-10
- Zoro # G304392983
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 1 3/16 in |
Length | 10 ft |
Leg Length | 0.65 in |
Bulb Dia. | 0.75 in |
Inside Height | 3/4 in |
Outside Edge Trim Width | 5/8 in |
Overall Length | 10 ft |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Side Bulb |
Color | Black |
Max. Temp. (F) | 150 Degrees F |
Fits Edge | 0.130 in |
Min. Temp. (F) | -20 Degrees F |
Application | Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Side Bulb |
For Material Thickness | 0.130 in |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal, Color Black, For Material Thickness 0.130 in, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 1 3/16 in, Profile Shape Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-25)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23428)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (14H.25-36)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.575 in Overall Width, Style: Top Flap Seal (1612-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.97 in Overall Width, Style: Edge Trim (1838-50)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.5 in Overall Width, Style: Edge Trim (0343-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-50)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- Fairchild Rubber Edging