Shop All Rubber Edging
Fairchild
Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb
Mfr # 1364-10
Zoro # G404393002
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 1 1/16 in
- Length 10 ft
- Style Side Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild
- MFR # 1364-10
- Zoro # G404393002
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 1 1/16 in |
Length | 10 ft |
Bulb Dia. | 0.62 in |
Leg Length | 0.56 in |
Overall Length | 10 ft |
Outside Edge Trim Width | 9/16 in |
Inside Height | 5/8 in |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Side Bulb |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Fits Edge | 0.120 in |
Application | Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal |
Profile Shape | Side Bulb |
For Material Thickness | 0.120 in |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal, Color Black, For Material Thickness 0.120 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878802)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZAT8)
- FAIRCHILD Edge Grip Seal, EPDM, 6 ft Length, 0.538 in Overall Width, Style: Window Channel (0486-6)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-50)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.63 in Overall Width, Style: Top Bulb (1820-10)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip (1370-4X2)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (1584-50)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.438 in Overall Width, Style: Window Channel (0566-8)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- Fairchild Rubber Edging