Shop All Rubber Edging
Fairchild
Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb
Mfr # 1363-10
Zoro # G704392996
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 1 1/16 in
- Length 10 ft
- Style Side Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairchild
- MFR # 1363-10
- Zoro # G704392996
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 1 1/16 in |
Length | 10 ft |
Bulb Dia. | 0.62 in |
Leg Length | 0.56 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 10 ft |
Inside Height | 5/8 in |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Side Bulb |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.095 in |
Max. Temp. (F) | 150 Degrees F |
Application | Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.095 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb |
Description
Edge Grip Seal, Application Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal, Color Black, For Material Thickness 0.095 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 10 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-25)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-N50-180)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.845 in Overall Width, Style: Edge Trim (1837-50)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.525 in Overall Width, Style: Top Bulb (1611-10)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- FAIRCHILD Edge Grip Seal, Polypropylene, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0123-3X2)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0334-50)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- Fairchild Rubber Edging