Shop All Rubber Edging
Fairchild
Edge Grip Seal, EPDM, 10 ft Length, 1.063 in Overall Width, Style: Side Bulb
Mfr # 1809-10
Zoro # G604392997
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 5/8 in
- Overall Width 1 1/16 in
- Length 10 ft
- Style Side Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairchild
- MFR # 1809-10
- Zoro # G604392997
- Country of Origin Belize
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 1 1/16 in |
Length | 10 ft |
Leg Length | 0.64 in |
Bulb Dia. | 0.695 in |
Overall Length | 10 ft |
Outside Edge Trim Width | 5/8 in |
Inside Height | 11/16 in |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Side Bulb |
Color | Black |
Application | Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal |
Fits Edge | 0.137 in |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.137 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb |
Description
Edge Grip Seal, Application Boat Hatches, Closet Doors, Storage Containers, Tool Boxes, Weatherproofing Seal, Color Black, For Material Thickness 0.137 in, Inside Height 11/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Height Not Applicable, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 10 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- FROST KING Sheetroll Clr' 25'X6Mil (P1025/6)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ESD-21)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (1584-50)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-50)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.547 in Overall Width, Style: Window Channel (0458-8)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0452-8)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-26)
- Fairchild Rubber Edging