Shop All Rubber Wheels
Fairbanks
Rubber Mold-On Wheels, 8"x2"
Mfr # 508-SX
Zoro # G5495001
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16"
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 8"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 508-SX
- Zoro # G5495001
- UPC # 733351006291
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 5/8" |
Details
Item | Rubber Mold-On Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 500 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Description
Rubber Mold-On Wheels,8 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (750P+)
- CAMPBELL CHAIN & FITTINGS Campbell 7000627 Aircraft Cable, 840 lb Working Load Limit, 250 ft L, 3/16 in Dia, Galvanized Steel (700-0627)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- FAIRBANKS High Capacity Rubber Mold-OnWheel, 5" (925-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 2-1/2" W (53CM81)
- Fairbanks Rubber Wheels