Shop All Rubber Wheels
Fairbanks
Rubber Mold-On Wheels, 6"x2"
Mfr # 526-RC
Zoro # G5495010
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16"
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 526-RC
- Zoro # G5495010
- UPC # 733351005843
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Bore Dia. | 3/4" |
Details
Item | Rubber Mold-On Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Product Type | Rubber Mold-On Wheels,6"x2" |
Description
Rubber Mold-On Wheels,6 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- FAIRBANKS High Capacity Rubber Mold-OnWheel, 5" (925-RC)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- DAYTON Mold-On Rubber Wheel, 6 x 1-1/2 (MH34D64402G)
- Fairbanks Caster Wheels