Shop All Rubber Wheels
Fairbanks
Rubber Mold-On Wheel, 5"x2"
Mfr # 525-RC
Zoro # G5495029
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-3/16"
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 525-RC
- Zoro # G5495029
- UPC # 733351015194
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Bore Dia. | 3/4" |
Details
Item | Rubber Mold-On Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 350 lb. |
Wheel Bearings | Roller |
Product Type | Rubber Mold-On Wheel,5"x2" |
Description
Rubber Mold-On Wheel,5 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Wire Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1751)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- FAIRBANKS Thermoplastic Rubber Wheels, 3" (2503-BX)
- FAIRBANKS Thermoplastic Rubber Wheels, 6" (2526-RC)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FAIRBANKS Thermoplastic Rubber Wheels, 4" (2504-BX)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0305108)
- Fairbanks Caster Wheels