Shop All Platform Trucks
Fairbanks
Platform Truck, Plywood, 72"x36", Green
Mfr # ELQ-3672-8-POE/409
Zoro # G606888177
product price: $533.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 36 in
- Color Green
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # ELQ-3672-8-POE/409
- Zoro # G606888177
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 11 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Dia. | 8 in |
Deck Length | 72 in |
Deck Height | 11 1/2 in |
Deck Width | 36 in |
Details
Color | Green |
Load Capacity | 2,000 lb |
Item | Platform Truck |
Handle Type | Removable Raised |
Frame Gauge | 11 ga |
Axle-Mounted Wheel/Tread Material | Polyurethane |
Deck Surface | Smooth |
Deck Finish/Coating | Varnished |
Caster Wheel/Tread Material | Polyurethane |
Deck Gauge | 0.5 in |
Deck Construction | Plywood |
Lip Style | Flush |
Caster/Wheel Configuration | (2) Swivel, (2) Rigid |
Deck Material | Plywood |
Description
Platform Truck, Load Capacity 2,000 lb, Overall Length 72 in, Overall Width 36 in, Deck Construction Plywood, Deck Material Plywood, Deck Finish/Coating Varnished, Deck Gauge 0.5 in, Deck Height 11 1/2 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Handle Type Removable Raised, Lip Style Flush, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dayton GWK-4YX96-CK 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-CK)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- Fairbanks Platform Trucks