Shop All Platform Trucks
Fairbanks
Platform Truck, Plywood, 60"x30", Green
Mfr # ELQ-3060-8-POE/409
Zoro # G406888209
product price: $579.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Color Green
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # ELQ-3060-8-POE/409
- Zoro # G406888209
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 1/2 in |
Deck Height | 11 1/2 in |
Deck Length | 60 in |
Axle-Mounted Wheel Dia. | 8 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Details
Color | Green |
Load Capacity | 2,000 lb |
Item | Platform Truck |
Handle Type | Removable Raised |
Deck Material | Plywood |
Deck Gauge | 0.5 in |
Deck Surface | Smooth |
Deck Finish/Coating | Varnished |
Caster Wheel/Tread Material | Polyurethane |
Lip Style | Flush |
Frame Gauge | 11 ga |
Axle-Mounted Wheel/Tread Material | Polyurethane |
Deck Construction | Plywood |
Caster/Wheel Configuration | (2) Swivel, (2) Rigid |
Description
Platform Truck, Load Capacity 2,000 lb, Overall Length 60 in, Overall Width 30 in, Deck Construction Plywood, Deck Material Plywood, Deck Finish/Coating Varnished, Deck Gauge 0.5 in, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Handle Type Removable Raised, Lip Style Flush, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- GLOBAL INDUSTRIAL Depot Platform Truck, 4 Wheel, Steel Grating Deck, 60 x 30, 2000 Lb. Capacity (241870)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 60 (SSPT-3060)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- Fairbanks Platform Trucks