Fairbanks

Platform Truck, 1200 lb., 60 In. x 30 In. (Discontinued)


Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Platform Trucks

Key Features

  • Overall Height 39 1/8 in
  • Overall Length 60 in
  • Overall Width 30 in
  • Load Capacity 1,400 lb
  • Wheel Type Pneumatic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 39 1/8 in
Overall Length 60 in
Overall Width 30 in
Deck LxWxH 60 in x 30 in x 11-1/2 in
Deck Height 11 1/2 in
Deck Width 30 in
Deck Length 60 in
Caster Wheel Width 4 in
Caster Wheel Dia. 8 in
Overall LxWxH 60 in x 30 in x 39-1/8 in

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 39 1/8 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material No Frame, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.