Shop All Plate Casters
Fairbanks
Mold-onCasters, WideSwivel, Rubber, 6"
Mfr # W26-6-RT
Zoro # G5495546
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Semi-Steel/Rubber
- Load Rating 410 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # W26-6-RT
- Zoro # G5495546
- UPC # 733351002606
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel/Rubber |
Load Rating | 410 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Mold-onCasters,WideSwivel,Rubber,6" |
Caster Product Group | Swivel Caster |
Description
Mold-onCasters,WideSwivel,Rubber,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 94 in. W (20EP72)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4C2P6)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- FAIRBANKS Casters, Total Lock Series Swivel, 4" (TL03-4-TPR)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 6" (W26-6-MC)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S510-TPRS)
- Fairbanks Plate Casters