Shop All Plate Casters
Fairbanks
Mold-on Casters, Polyurethane, 10", Caster Load Rating Range: Extra Heavy Duty
Mfr # 28-10-PO
Zoro # G5495780
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Heavy Duty
- Caster Wheel/Tread Material Semi-Steel/Polyurethane
- Load Rating 2800 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 28-10-PO
- Zoro # G5495780
- UPC # 733351013473
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Load Rating Range | Extra Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Semi-Steel/Polyurethane |
Load Rating | 2800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Mold-on Casters,Polyurethane,10" |
Description
Mold-on Casters,Polyurethane,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG452500BLA)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- FAIRBANKS Casters, Semi Steel, Swivel, 6" (N22-6-IRB)
- FAIRBANKS Casters, Polyolefin Swivel, 8" (N22-8-PDR)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- Fairbanks Plate Casters