Shop All Dollies
Fairbanks
Lip-Up Dolly, 1600 lb., Platform Material: Steel
Mfr # LU-2436-4HR
Zoro # G4097812
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1600 lb
- Platform Length 36 in
- Caster Wheel Type Swivel
- Caster Wheel Material Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36 in |
Platform Width | 24 in |
Platform Height | 5-3/8" |
Caster Wheel Width | 1 1/2 in |
Caster Wheel Dia. | 4 in |
Caster Width | 1 1/2 in |
Details
Color | Green |
Load Capacity | 1600 lb |
Item | General Purpose Dolly |
Caster Wheel Type | Swivel |
Caster Wheel Material | Hard Rubber |
Includes | 1 in Lip On All Sides/Towing Eye |
Platform Material | Steel |
Number of Caster Wheels | 4 |
For Use With | Tote Boxes, Crates, Machinery |
Platform Style | Solid, With Lip Up |
Description
General Purpose Dolly, Load Capacity 1600 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- Fairbanks Hand Trucks & Dollies