Shop All Dollies
Fairbanks
Lip-Down Dolly, 1600 lb.
Mfr # LD-2436-4HR
Zoro # G4097891
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1,600 lb
- Platform Length 36 in
- For Use With Crates, Machinery, Tote Boxes
- Platform Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36 in |
Platform Width | 24 in |
Caster Wheel Width | 1 1/2 in |
Caster Wheel Dia. | 4 in |
Platform Height | 5 3/8 in |
Details
Color | Green |
Load Capacity | 1,600 lb |
Item | General Purpose Dolly |
For Use With | Crates, Machinery, Tote Boxes |
Platform Material | Steel |
Includes | 1 in Lip On All Sides/Towing Eye |
Platform Style | Solid, With Lip Down |
Caster Wheel Type | Solid |
Number of Caster Wheels | 4 |
Caster Wheel Material | Hard Rubber |
Caster Wheel/Tread Material | Steel |
Caster Wheel Type/Material | Solid Steel |
Description
General Purpose Dolly, Load Capacity 1,600 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 12 Ft L (ST1200)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 212 Hook And Eye (N117-952)
- DAYTON Chain Container, 15, 20Ft Lift, 1000,2000Lb (2KEN1)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- GROVES 18 L Window Dolly (WD-18)
- Fairbanks Dollies