Shop All Dollies
Fairbanks
Lip-Down Dolly, 1600 lb.
Mfr # LD-1830-4HR
Zoro # G4097928
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 1,600 lb
- Platform Length 30 in
- Caster Wheel Type Solid
- Platform Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 30 in |
Caster Wheel Dia. | 4 in |
Platform Width | 18 in |
Caster Wheel Width | 1 1/2 in |
Platform Height | 5 3/8 in |
Details
Color | Green |
Load Capacity | 1,600 lb |
Item | General Purpose Dolly |
Caster Wheel Type | Solid |
Platform Material | Steel |
Platform Style | Solid, With Lip Down |
Includes | 1 in Lip On All Sides/Towing Eye |
Number of Caster Wheels | 4 |
For Use With | Crates, Machinery, Tote Boxes |
Caster Wheel Material | Steel |
Caster Wheel Type/Material | Solid Steel |
Caster Wheel/Tread Material | Steel |
Description
General Purpose Dolly, Load Capacity 1,600 lb, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- FAIRBANKS Lip-Down Dolly, 2000 lb. (LD-2436-4IW)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- FAIRBANKS General Purpose Dolly, 2000 lb. (AI-1627-4IW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1616-3HR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED-26-1830-3HR)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- Fairbanks Dollies