Shop All Rubber Wheels
This Product is Discontinued
Fairbanks
High Capacity Rubber Mold-OnWheel, 8" (Discontinued)
Mfr # 908-SX
Zoro # G5495047
This Product is Discontinued
Key Features
- Hub Length 2-3/16"
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 8"
- Wheel Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 908-SX
- Zoro # G5495047
- UPC # 733351003504
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 5/8" |
Details
Item | High Capacity Rubber Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1000 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Product Type | High Capacity Rubber Mold-OnWheel,8" |
Description
High Capacity Rubber Mold-OnWheel,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.