Shop All Rubber Wheels
This Product is Discontinued
Fairbanks
High Capacity Rubber Mold-OnWheel, 4" (Discontinued)
Mfr # 904-RA
Zoro # G5495099
This Product is Discontinued
Key Features
- Hub Length 1-11/16"
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 4"
- Wheel Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fairbanks
- MFR # 904-RA
- Zoro # G5495099
- UPC # 733351005669
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1-11/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 4" |
Wheel Width | 1-1/2" |
Bore Dia. | 1/2" |
Details
Item | High Capacity Rubber Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 400 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Product Type | High Capacity Rubber Mold-OnWheel,4" |
Description
High Capacity Rubber Mold-OnWheel,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.