Shop All Rubber Wheels
This Product is Discontinued
Fairbanks
High Capacity Rubber Mold-OnWheel, 10" (Discontinued)
Mfr # 910-SA
Zoro # G5495038
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hub Length 2-3/4"
- Fits Axle Dia. 7/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10"
- Wheel Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # 910-SA
- Zoro # G5495038
- UPC # 733351006079
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/4" |
Fits Axle Dia. | 7/8" |
Wheel Dia. | 10" |
Wheel Width | 2-1/2" |
Bore Dia. | 7/8" |
Details
Item | High Capacity Rubber Wheels |
Caster Wheel/Tread Material | Rubber |
Load Rating | 1500 lb. |
Wheel Bearings | Roller Bearing Less Bushing |
Product Type | High Capacity Rubber Mold-OnWheel,10" |
Description
High Capacity Rubber Mold-OnWheel,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.