Shop All Hand Trucks
This Product is Discontinued
Fairbanks
Hand Truck, Ht 51-1/2, SemiPneumatic Wheel (Discontinued)
Mfr # (FB)E-18-10PN
Zoro # G4097657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 51 1/2 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fairbanks
- MFR # (FB)E-18-10PN
- Zoro # G4097657
- UPC # 733351013831
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51 1/2 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Overall Depth | 14 in |
Wheel Width | 2 in |
Noseplate Depth | 6 1/2 in |
Noseplate Width | 14 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 6 1/2 in |
Details
Material | Steel |
Color | Green |
Load Capacity | 550 lb |
Item | Hand Truck |
Wheel Type | Semi-Pneumatic |
Wheel Bearings | Ball |
Hand Truck Handle Type | Continuous Frame Flow-Back |
Wheel Material | Rubber |
Finish | Powder Coated |
Description
Hand Truck, Load Capacity 550 lb, Overall Depth 14 in, Overall Height 51 1/2 in, Overall Width 18 in, Nose Plate Depth 6 1/2 in, Nose Plate Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.