Shop All Dollies
This Product is Discontinued
Fairbanks
General Purpose Dolly, 500 lb. (Discontinued)
Mfr # LUCD-03-2424-3PH
Zoro # G6675216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Load Capacity 500 lb
- Assembled Partially Assembled
- Platform Length 24 in
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24 in |
Caster Wheel Dia. | 3 in |
Platform Width | 23 7/8 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 5 3/8 in |
Overall Width | 25 1/2 in |
Axle-Mounted Wheel Width | 1 1/4 in |
Center Opening Length | 22 in |
Platform Depth | 23 7/8 in |
Axle Dia. | 3/8 in |
Max. Load Width | 23 1/2 in |
Lip Height | 1 in |
Axle-Mounted Wheel Dia. | 3 in |
Caster Mounting Height | 4 7/16 in |
For Maximum Cabinet Width | 23 1/2 in |
Center Opening Width | 13 in |
For Maximum Cabinet Length | 23 1/2 in |
Overall Height | 5 1/2 in |
Caster Mounting Plate Size | 1 3/4 in x 3 in |
Overall HxWxD | 5 1/2 in x 23 7/8 in x 25 1/2 in |
Minimum Load Width | 14 in |
Overall Depth | 25 1/2 in |
Description
Lipped Open-Deck Chair Dolly, Load Capacity 500 lb, Platform Depth 23 7/8 in, Platform Width 23 7/8 in, Caster Wheel Dia. 3 in, Color Green, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Non-Marking Axle-Mounted Wheels Yes, Platform Type Open, Platform Height 5 3/8 in, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Plastic, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.